Menu Search
Four Pair UTP Data Cables Cable, U/UTP; CAT 6A; FR PVC Jacket; White
PANDUIT #PUR6ASD04WH-CG

Cable, U/UTP; CAT 6A; FR PVC Jacket; White

SKU # 07498333163 Manufacturer Series: TX6A-SD 10Gig
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: U/UTP Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 26
Plenum or Non-Plenum: Non-Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Operating Temperature -20 to 75 deg C (-4 to 167 deg F), Copper Conductor, Polyolefin Insulation, Nominal Diameter: 0.240 in.