Menu Search
PANDUIT #PUP5504YL-UY

Cable, UTP; CAT 5e; PVC Jacket; Yellow

SKU # 07498305806 Manufacturer Series: TX5500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Cable
Category: 5E
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Box
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Operating Temperature: -10 to 60 deg C