Menu Search
PANDUIT #PUR5504YL-UY

Cable, UTP; CAT 5e; PVC Jacket; Yellow

SKU # 07498305843 Manufacturer Series: TX5500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Box
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Operating Temperature: -10 to 60 deg C