Menu Search
PANDUIT #PUP6004BL-UY

Cable, UTP; CAT 6; PVC Jacket; Black

SKU # 07498303099 Manufacturer Series: TX6000
Cable Type: UTP Cable
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel-in Box
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.

PAN PUP6004BL-UY CAT6-PLENUM-CABLE

Additional Info: Operating Temperature: -10 to 60 deg C