Menu Search
Four Pair UTP Data Cables Cable, UTP; CAT 6A; 23 AWG; Blue

PANDUIT #PUP6XC04BU-UG

Cable, UTP; CAT 6A; 23 AWG; Blue

SKU #07498398103
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Cable Type: UTP
Category: 6A
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: FEP Insulation, Temperature Range: -20 to 75 deg C