You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #PUP6A04WH-UG

Cable, UTP; CAT 6A; PVC Jacket; White

SKU # 07498308080 Manufacturer Series: TX6A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Operating Temperature: -20 to 75 deg C