Menu Search
PANDUIT #PUR5C04BU-U

Cable, UTP Horizontal; CAT 5e; FR PVC Jacket; Blue

SKU # 07498328043
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Pull Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.