Menu Search
PANDUIT #PUR5504WH-UY

Cable, UTP Horizontal; CAT 5e; FR PVC Jacket; White

SKU # 07498305840 Manufacturer Series: TX5500
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Reel-in Box
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.