Menu Search
PANDUIT #PUP5C04BU-U

Cable, UTP Horizontal; CAT 5e; LS PVC Jacket; Blue

SKU # 07498328211
View more versions of this product
Color: Blue
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Pull Box
Length - Metric: 305m
Length - Imperial: 1000 ft.