Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; CAT 6; FR PVC Jacket; Blue
PANDUIT #PUP6004BU-UY

Cable, UTP Horizontal; CAT 6; FR PVC Jacket; Blue

SKU # 07498305809 Manufacturer Series: TX6000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box