Menu Search
PANDUIT #PUP6ASD04BU-UG

Cable, UTP Horizontal; CAT 6A; 26 AWG; Blue

SKU # 07498324110 Manufacturer Series: TX6A 10Gig
RoHS Compliant
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 26
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.