Menu Search
PANDUIT #PUP5C04BL-U

U/UTP Cable, Cat 5e, Plenum, 24 AWG, LS FRPVC Jacket

SKU # 07498328210
Cable Type: U/UTP Cable
Category: 5E
Jacket Rating: CMP
Jacket Material: LS FRPVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Easy Payout Box
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.