Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
PANDUIT #PUO6C04BL-U

U/UTP Cable, Cat 6, 23 AWG, 1000 ft L, Black

SKU # 07498304300
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Outdoor U/UTP OSP
Category: 6
Jacket Material: High Density Polyethylene
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Reel
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.

PAN PUO6C04BL-U CAT6-CU-PLANT-CBL