Specifications
Cable Type:
U/UTP Riser Cable
Category:
6
Jacket Rating:
CMR
Jacket Material:
PVC
Conductor Count:
4 Pair
Conductor Size - AWG:
23
Package:
Easy Payout Box
Color:
Blue
Length - Metric:
305m
Length - Imperial:
1000 ft.
Description
PAN PUR6004BU-W 23AWG-CU-CABLE