Menu Search
PANDUIT #PUR6C04BU-F

Cable, UTP; CAT 6; PVC Jacket; Blue

SKU # 07498341140
View more versions of this product
Color: Blue
Cable Type: UTP Cable
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Box
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Operating Temperature: -20 to 75 deg C