Menu Search

PANDUIT #PUP6C04BU-U

Standard UTP Horizontal Cable Category 6 Blue 1000 ft

SKU: 07498328221
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull Box
Description
Four Pair UTP Cable: Cable Type - UTP Horizontal; Category - 6; Jacket Rating - CMP; Jacket Material - LSPVC; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Color - Blue; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Pull Box; Manufacturer Series - Standard