Menu Search
PANDUIT #PUR6004BU-UY

Cable, UTP Horizontal; CAT 6; FR PVC Jacket; Blue

SKU # 07498305846 Manufacturer Series: TX6000
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Reel-in Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.