Menu Search
Four Pair UTP Data Cables UTP Horizontal Cable Category 6 Blue 1000 ft

PANDUIT #PUR6A04BU-UG

UTP Horizontal Cable Category 6 Blue 1000 ft

SKU #07498308164
Manufacturer Series: TX6A 10Gig
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Four Pair UTP Cable: Cable Type - UTP Horizontal; Category - 6; Jacket Rating - CMR; Jacket Material - FR PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Color - Blue; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel; Additional Information - Construction: MaTriX Integrated Pair Divider Tape; Manufacturer Series - TX6A™ 10Gig™

Additional Info: Construction: MaTriX Integrated Pair Divider Tape