Menu Search
PANDUIT #PUR6C04BU-U

Cable, UTP Horizontal; CAT 6; FR PVC Jacket; Blue

SKU # 07498322094
View more versions of this product
Color: Blue
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Pull Box
Length - Metric: 305m
Length - Imperial: 1000 ft.