(0)

PANDUIT #PUR6004YL-UY

UTP Horizontal Cable Category 6 Yellow 1000 ft

SKU: 07498305855
Manufacturer Series: TX6000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel-in-Box
Description
Four Pair UTP Cable: Cable Type - UTP Horizontal; Category - 6; Jacket Rating - CMR; Jacket Material - FR PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Color - Yellow; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel-in-Box; Manufacturer Series - TX6000™