Menu Search

SUPERIOR ESSEX #77-240-5A

Cable, Data, Category 6, PVC Jacket

SKU: 62029604355
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: UTP
Category: 6
Jacket Rating: CMR
Jacket Material: PVC, Green
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Length - Metric: 305m
Length - Imperial: 1000 ft.
Description
Cable Type - Filled Solid Cable; Category - 6; Jacket Material - PVC, Green; Conductor Count - 4 Pair; Conductor Size - AWG - 23; OD - Metric - 5.6 mm; OD - Imperial - 0.220 in.; Length - Metric - 305m; Length - Imperial - 1000