Menu Search
SUPERIOR ESSEX #18-141-33

Cable, UTP Horizontal; 3 Pair; CAT 3; 24 AWG; Gray

SKU # 62029605500
Color: Gray
Package: Box
Cable Type: UTP Horizontal
Category: 3
Jacket Rating: CM
Jacket Material: FR PVC
Conductor Count: 3 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Length - Metric: 305m
Length - Imperial: 1000 ft.