Menu Search

SUPERIOR ESSEX

Cable, UTP Horizontal; 3 Pair; CAT 3; 24 AWG

(0 Product Options)
  • Cable Type: UTP Horizontal
  • Category: 3
  • Jacket Rating: CM
  • Jacket Material: FR PVC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: UTP Horizontal
Category: 3
Jacket Rating: CM
Jacket Material: FR PVC
Conductor Count: 3 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Length - Metric: 305m
Length - Imperial: 1000 ft.