Menu Search
SUPERIOR ESSEX #77-240-2A

Cable, UTP Horizontal; 4 Pair; CAT 6; PVC Jacket; Blue

SKU # 62029604352 Manufacturer Series: Series 77
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.