Menu Search
SUPERIOR ESSEX #66-246-4A

DataGain Cable, UTP Horizontal; 4 Pair; CAT 6; PVC Jacket; White

SKU # 62029606700
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Reel-in Box
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: 2 dB NEXT performance above Category 6.