Menu Search
SUPERIOR ESSEX #77-240-4B

Cable, UTP Horizontal; 4 Pair; CAT 6; PVC Jacket; White

SKU # 62029604364 Manufacturer Series: Series 77
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Box
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.