Menu Search

SUPERIOR ESSEX #51-240-E1

Outdoor Cable Category 5e Black 1000 ft

SKU: 62029604225
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Downloads
Specifications
Cable Type: Outdoor
Category: 5e
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: POP Box
Description
Four Pair UTP Data Cables: Cable Type - Outdoor; Category - 5e; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Non-Plenum; Color - Black; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - POP Box; Additional Information - Polyolefin Insulation, Solid Annealed Copper Conductor
Additional Info: Polyolefin Insulation, Solid Annealed Copper Conductor