Menu Search
SUPERIOR ESSEX #77-240-6B

U/UTP Cable, Cat 6, Plenum, 23 AWG, LS FRPVC Jacket

SKU # 62029604366 Manufacturer Series: Series 77
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Cable
Category: 6
Jacket Rating: CMP
Jacket Material: LS FRPVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: POP Box
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.