Menu Search
SUPERIOR ESSEX #51-240-31

UTP Cable, Cat 5e, Non-Plenum, CMR/CMX, 24 AWG, Gray

SKU # 62029604219
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Indoor/Outdoor UTP Cable
Category: 5E
Jacket Rating: CMR/CMX
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Gray
Length - Metric: 305.0 m
Length - Imperial: 1000 ft.
Packaging: Box

Additional Info: Indoor/Outdoor