Menu Search
SUPERIOR ESSEX #51-241-28

Marathon UTP Cable, Cat 5e, Plenum, CMP, 24 AWG, PVC Jacket

SKU # 62029604230 Manufacturer Series: LAN
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 5E
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Tested to to 100 MHz.