The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
SUPERIOR ESSEX #77-240-9B

UTP Cable, Cat 6, Plenum, 4 Pair 23 AWG, CMP PVC Jacket

SKU # 62029698805 Manufacturer Series: Series 77
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Cable
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: POP™ Box
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.

Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price.