Menu Search
SUPERIOR ESSEX #77-240-4A

UTP Cable, Cat 6, Plenum, CMR, 23 AWG, PVC Jacket

SKU # 62029604354 Manufacturer Series: Series 77
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: White
Length - Metric: 305.0 m
Length - Imperial: 1000 ft.
Packaging: Box