Menu Search
SUPERIOR ESSEX #51-240-25

Marathon Cable, UTP Horizontal; 4 Pair; CAT 5e; PVC Jacket; Blue

SKU # 62029604220 Manufacturer Series: LAN
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Tested to to 100 MHz.