Menu Search

SUPERIOR ESSEX #51-240-45

Marathon UTP Horizontal Cable Category 5e White 1000 ft

SKU: 62029604224
Manufacturer Series: LAN
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box
Description
Four Pair UTP Cable: Cable Type - UTP Horizontal; Category - 5e; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Color - White; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Box; Additional Information - Tested to to 100 MHz.; Manufacturer Series - Marathon LANĀ®
Additional Info: Tested to to 100 MHz.