Menu Search
TE CONNECTIVITY #TE620R-YLII

Cable, U/UTP; CAT 6; 24 AWG; Yellow

SKU # 62101601599 Manufacturer Series: 620
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Cable
Category: 6
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Pull Box
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Cable Type: Twisted Pair, Voltage: 300 VDC, Conductor Material: Solid Copper, Outside Diameter: 0.220 in., Operating Temperature: -20 to 60 deg C