Menu Search
TE CONNECTIVITY #TE640P-BL02

Cable, U/UTP; CAT 6A; 23 AWG; Blue

SKU # 62101601345 Manufacturer Series: 640
RoHS Compliant
Cable Type: U/UTP Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Cable Type: Twisted Pair, Voltage: 300 VDC, Conductor Material: Copper, Outside Diameter: 0.275 in., Operating Temperature: -20 to 60 deg C