Menu Search
TE CONNECTIVITY #TE620R-WTRB

Cable, UTP Horizontal; 4 Pair; CAT 6; 23 AWG; White

SKU # 62101600990 Manufacturer Series: TE620
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Reel-in Box
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Tested to to 600 MHz.