Menu Search
TE CONNECTIVITY #TE520P-BLII

Cable, UTP Horizontal; CAT 5e; FEP Jacket; 24 AWG; Blue

SKU # 62101695018
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMP
Jacket Material: FEP
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Pull Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Tested to to 350 MHz. 5 dB NEXT performance above 5e.