Menu Search

TE CONNECTIVITY

Cable, UTP Horizontal; CAT 5e; FR PVC Jacket; 24 AWG

(0 Product Options) Manufacturer Series: TE520
  • Cable Type: UTP Horizontal
  • Category: 5E
  • Jacket Rating: CM
  • Jacket Material: FR PVC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CM
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Pull Box
Length - Metric: 305m
Length - Imperial: 1000 ft.