Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; CAT 6; FR PVC Jacket; 24 AWG; Orange
TE CONNECTIVITY #TE610R-ORII

Cable, UTP Horizontal; CAT 6; FR PVC Jacket; 24 AWG; Orange

SKU # 62101601569 Manufacturer Series: 610
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: Orange
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull Box

TE Connectivity's 610 Series Category 6 cables meet ANSI/TIA-568-C.2 Category 6 and ISO/IEC 11801 class E performance requirements on all parameters. The TE Category 6 system complies with all of the performance requirements for current and proposed applications. Category 6 cables from TE feature lead-free jacketing.

Additional Info: Conductor Material: Solid Copper, Insulation Material: Polyethylene, Insulation Dia: 0.04 in., Operating Temperature: -20 - 60 deg C (-4 - 140 deg F)