You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TE CONNECTIVITY #9-219567-7

U/UTP Cable, Cat 6, Plenum, 23 AWG, PVC Jacket, Yellow

SKU # 62101697999 Manufacturer Series: 620P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.