Menu Search
Four Pair UTP Data Cables UTP Horizontal Cable Category 5e Blue 1000 ft

TE CONNECTIVITY #TE510R-BLII

UTP Horizontal Cable Category 5e Blue 1000 ft

SKU #62101600874
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull Box

Four Pair UTP Cable: Cable Type - UTP Horizontal; Category - 5e; Jacket Rating - CMR; Jacket Material - FR PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Color - Blue; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Pull Box; Additional Information - Tested to to 200 MHz. 2 dB NEXT performance above 5e.

Additional Info: Tested to to 200 MHz. 2 dB NEXT performance above 5e.