Menu Search
TE CONNECTIVITY #TE520R-BLRB

Cable, UTP Horizontal; CAT 5e; 24 AWG; Blue

SKU # 62101600019
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Reel-in Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Tested to to 350 MHz. 5 dB NEXT performance above 5e.