Menu Search
TE CONNECTIVITY #TE510R-WTII

Cable, UTP Horizontal; CAT 5e; FR PVC Jacket; 24 AWG; White

SKU # 62101600876 Manufacturer Series: TE510
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Pull Box
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Tested to to 200 MHz. 2 dB NEXT performance above 5e.