Menu Search
TE CONNECTIVITY #TE520R-WTII

Cable, UTP Horizontal; CAT 5e; FR PVC Jacket; 24 AWG; White

SKU # 62101695019 Manufacturer Series: TE520
Color: White
Color: White
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CM
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Pull Box
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Tested to to 350 MHz. 5 dB NEXT performance above 5e.