Menu Search
TE CONNECTIVITY #TE610P-WTII

Cable, UTP Horizontal; CAT 6; FR PVC Jacket; 23 AWG; White

SKU # 62101600988 Manufacturer Series: TE610
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Reel-in Box
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.