Menu Search
TE CONNECTIVITY #TE640R-BL02

Cable, UTP Horizontal; CAT 6A; FR PVC Jacket; 23 AWG; Blue

SKU # 62101601335 Manufacturer Series: TE640
Color: Blue
Cable Type: UTP Horizontal
Category: 6A
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Delay Skew: 40 ns/100 m. Propagation Delay: 510 ns/100 m @ 250 MHz