Menu Search
TE CONNECTIVITY #TE640RF-BL02

Cable, UTP Horizontal; CAT 6A; PVC Jacket; 24 AWG; Blue

SKU # 62101613004 Manufacturer Series: TE640
Color: Blue
Cable Type: UTP Horizontal
Category: 6A
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Overall Foil Shielded. Delay Skew: 45 ns/100m. Propagation Delay: 538 ns/100m maximum @ 100 MHz