Menu Search
WIREWERKS #5540-1RBLR305

Cable, U/UTP; 4 Pair; CAT 5e; FRPE Jacket; Blue

SKU # 62828402098 Manufacturer Series: 50
RoHS Compliant
Color: Blue
Cable Type: U/UTP
Category: 5E
Jacket Rating: CMR
Jacket Material: FRPE
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Reel
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: FRPE Insulation, Temperature Range: -20 to 75 deg C