Menu Search
WIREWERKS #6040-2PBL-R305

Cable, UTP; 4 Pair; CAT 6; 23 AWG; Blue; Plenum

SKU # 62800401476 Manufacturer Series: 60
RoHS Compliant
View more versions of this product
Color: Blue
Cable Type: UTP
Category: 6
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: FEP Insulation, Solid Bare Copper Conductor, Temperature Range: -20 to 70 deg C